3M 4466W Double Coated Tape Shape 3/4x4-1/2 Pk 40
  • Model: 4466W
  • Item: AA6VLH
  • Cross: 15C253

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4466W Double Coated Tape Shape 3/4x4-1/2 Pk 40 | AA6VLH 15C253
Hover to zoom
In Stock
£11.14 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided Tape
    ColorWhite
    Adhesion Strength128 oz./in.
    AdhesiveRubber
    Length4.5"
    MaterialPolyethylene Foam
    Performance Temp.Up to 120 Degrees F
    ShapeRectangle
    Tape ColorWhite
    Tensile Strength40 lb./in.
    Thickness62.5 mil
    Width3/4"
    Liner ColorWhite

    Shipping Info:

    Ship weight (kg) 0.04
    Ship height (cm)2.54
    Ship length (cm)23.37
    Ship width (cm)12.7
    HS code3919102055
    Country of OriginUS