3M 4466W Double Coated Tape 1/2x1/2" - Pk 256

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£14.81 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 4466W

  • Item: AA6VLG

  • Cross Ref: 15C252

Product Specifications:

ItemDouble Sided Tape
ColorWhite
Adhesion Strength128 oz./in.
AdhesiveRubber
Length1/2"
MaterialPolyethylene Foam
Performance Temp.Up to 120 Degrees F
ShapeSquare
Tape ColorWhite
Tensile Strength40 lb./in.
Thickness62.5 mil
Width1/2"
Liner ColorWhite

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)1.78
Ship length (cm)23.11
Ship width (cm)9.91
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes