3M 4466 Double Coated Tape 1 Inch x 5 yard Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£18.93 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 4466

  • Item: AA6VKY

  • Cross Ref: 15C244

Product Specifications:

ItemDouble Sided Tape
ColorBlack
Adhesion Strength128 oz./in.
AdhesiveRubber
Length5 yd.
MaterialPolyethylene Foam
Performance Temp.50 Degrees to 120 Degrees F
ShapeContinuous Roll
Tape ColorBlack
Tensile Strength40 lb./in.
Thickness62 mil
Width1"
Liner ColorWhite

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)2.54
Ship length (cm)11.18
Ship width (cm)11.18
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes