3M 4466 Double Coated Tape 12 Inch x 5 yard White
  • Model: 4466
  • Item: AA6VKX
  • Cross: 15C243

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4466 Double Coated Tape 12 Inch x 5 yard White | AA6VKX 15C243
Hover to zoom
In Stock
£127.43 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided Tape
    ColorWhite
    Adhesion Strength128 oz./in.
    AdhesiveRubber
    Length5 yd.
    MaterialPolyethylene Foam
    Performance Temp.50 Degrees to 120 Degrees F
    ShapeContinuous Roll
    Tape ColorWhite
    Tensile Strength40 lb./in.
    Thickness62 mil
    Width12"
    Liner ColorWhite

    Shipping Info:

    Ship weight (kg) 0.51
    Ship height (cm)30.48
    Ship length (cm)10.67
    Ship width (cm)10.67
    HS code3919102055
    Country of OriginUS