3M 4462 Double Coated Tape 1 Inch x 5 yard White

In Stock
£16.64 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 4462

  • Item: AA6VKL

  • Cross Ref: 15C233

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Double Sided Tape
Color White
Adhesion Strength 128 oz./in.
Adhesive Rubber
Length 5 yd.
Material Polyethylene Foam
Performance Temp. 50 Degrees to 120 Degrees F
Shape Continuous Roll
Tape Color White
Tensile Strength 60 lb./in.
Thickness 31 mil
Width 1"
Liner Color White

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm) 2.54
Ship length (cm) 8.89
Ship width (cm) 8.89
HS code 3919102055
Country of Origin US