3M 444 Double Sided Film Tape, Acrylic Adhesive, 4.00 mil Thick, 12 mm x 33m, Clear

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£2684.43 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: 444

  • Item: CD2MHH

  • Cross Ref: 54EN55

Product Specifications:

ItemDouble Sided Film Tape
AdhesiveAcrylic
Backing MaterialPolyester
Core Size3"
Performance Temp.180 Degrees F
ShapeContinuous Roll
Tape ColorClear
Tensile StrengthNot Rated
Thickness4.00 mil
Liner ColorWhite

Shipping Info:

Ship weight (kg) 8.19

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes