-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Sided Film Tape |
---|---|
Adhesive | Acrylic |
Backing Material | Polyester |
Core Size | 3" |
Length | 32.9 m |
Liner Color | White |
Performance Temp. | 180 Degrees F |
---|---|
Shape | Continuous Roll |
Tape Color | Clear |
Tensile Strength | Not Rated |
Thickness | 4mil. |
Width | 1/2" |
Weight (kg) | 8.325 |
---|
Please note that the item you have bought is a 115V.