-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shielding Foil Tape |
---|---|
Adhesion Strength | 47 oz./in. |
Adhesive | Acrylic |
Color | Shiny Silver |
Diameter | 3/4" |
Length | NF |
Material | Deadsoft Aluminum |
---|---|
Performance Temp. | -65 Degrees to 300 Degrees F |
Shape | Circle |
Tensile Strength | 30 lb./in. |
Thickness | 4.6mil. |
Width | 3/4" |
Height (cm) | 7.37 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 8.89 |
HS Code | 7616995090 |
---|---|
Country Of Origin | NZ |
Weight (kg) | 0.1 |
Please note that the item you have bought is a 115V.