3M 425 Foil Tape 2" x Shiny Silver - Pack Of 250

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£35.22 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 425

  • Item: AA6VJY

  • Cross Ref: 15C185

Product Specifications:

ItemShielding Foil Tape
ColorShiny Silver
Adhesion Strength47 oz./in.
AdhesiveAcrylic
Diameter2"
MaterialDeadsoft Aluminum
Performance Temp.-65 Degrees to 300 Degrees F
ShapeCircle
Tensile Strength30 lb./in.
Thickness4.6 mil
Width2"

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)15.49
Ship length (cm)9.65
Ship width (cm)9.65
HS code7616995090
Country of OriginNZ

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes