3M 425 Foil Tape 1/4" x Shiny Silver - Pack Of 100

3M 425 Foil Tape 1/4" x Shiny Silver - Pack Of 100

In Stock
£9.31 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Tue, Nov 19
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 425
  • Item: AA6VJW
  • Cross Ref: 15C183
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Shielding Foil Tape
Color Shiny Silver
Adhesion Strength 47 oz./in.
Adhesive Acrylic
Diameter 1/4"
Material Deadsoft Aluminum
Performance Temp. -65 Degrees to 300 Degrees F
Shape Circle
Tensile Strength 30 lb./in.
Thickness 4.6 mil
Width 1/4"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm) 0.25
Ship length (cm) 10.16
Ship width (cm) 16.51
HS code 7616995090
Country of Origin NZ