3M 425 Foil Tape 1/2" x Shiny Silver - Pack Of 100
  • Model: 425
  • Item: AA6VJV
  • Cross: 15C182

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 425 Foil Tape 1/2 x Shiny Silver - Pack Of 100 | AA6VJV 15C182
Hover to zoom
In Stock
£17.25 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemShielding Foil Tape
    ColorShiny Silver
    Adhesion Strength47 oz./in.
    AdhesiveAcrylic
    Diameter1/2"
    MaterialDeadsoft Aluminum
    Performance Temp.-65 Degrees to 300 Degrees F
    ShapeCircle
    Tensile Strength30 lb./in.
    Thickness4.6 mil
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)0.76
    Ship length (cm)10.16
    Ship width (cm)16.51
    HS code7616995090
    Country of OriginNZ