-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Sided Tape |
---|---|
Adhesive | Acrylic |
Color | Natural White |
Length | 5yd. |
Liner Color | Green Plaid |
Material | Urethane Foam |
Performance Temp. | 50 Degrees to 220 Degrees F |
---|---|
Shape | Continuous Roll |
Tape Color | Natural |
Tensile Strength | 50 lb./in. |
Thickness | 62.5mil. |
Width | 3/4" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 10.67 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.