3M 4016 Double Coated Tape 1 Inch x 5 yard White
  • Model: 4016
  • Item: AA6VHM
  • Cross: 15C152

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 4016 Double Coated Tape 1 Inch x 5 yard White | AA6VHM 15C152
Hover to zoom
In Stock
£49.78 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDouble Sided Tape
    ColorNatural White
    AdhesiveAcrylic
    Length5 yd.
    MaterialUrethane Foam
    Performance Temp.50 Degrees to 220 Degrees F
    ShapeContinuous Roll
    Tape ColorNatural
    Tensile Strength50 lb./in.
    Thickness62.5 mil
    Width1"
    Liner ColorGreen Plaid

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)2.79
    Ship length (cm)10.67
    Ship width (cm)10.67
    HS code3919102055
    Country of OriginUS