3M 4016 Double Coated Tape 1/2" x 5 yard White

In Stock
£17.81 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 4016
  • Item: AA6VHJ
  • Cross Ref: 15C149
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Double Sided Tape
Color Natural White
Adhesive Acrylic
Length 5 yd.
Material Urethane Foam
Performance Temp. 50 Degrees to 220 Degrees F
Shape Continuous Roll
Tape Color Natural
Tensile Strength 50 lb./in.
Thickness 62.5 mil
Width 1/2"
Liner Color Green Plaid

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 1.52
Ship length (cm) 10.67
Ship width (cm) 10.67
HS code 3919102055
Country of Origin US