3M 4004 Double Coated Tape 6 Inch x 5 yard White

In Stock
£412.01 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 4004

  • Item: AA6VGX

  • Cross Ref: 15C138

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Double Sided Tape
Color Natural White
Adhesion Strength 62 oz./in.
Adhesive Acrylic
Length 5 yd.
Material Urethane Foam
Performance Temp. 50 Degrees to 220 Degrees F
Shape Continuous Roll
Tape Color Natural
Tensile Strength 12 lb./in.
Thickness 250 mil
Width 6"
Liner Color Green Plaid

Shipping Info:

Ship weight (kg) 1.22
Ship height (cm) 15.24
Ship length (cm) 19.56
Ship width (cm) 19.56
HS code 3919905060
Country of Origin US