3M 4004 Double Coated Tape 3/4In x 5 yard White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£89.31 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 4004

  • Item: AA6VGW

  • Cross Ref: 15C137

Product Specifications:

ItemDouble Sided Tape
ColorNatural White
Adhesion Strength62 oz./in.
AdhesiveAcrylic
Length5 yd.
MaterialUrethane Foam
Performance Temp.50 Degrees to 220 Degrees F
ShapeContinuous Roll
Tape ColorNatural
Tensile Strength12 lb./in.
Thickness250 mil
Width3/4"
Liner ColorGreen Plaid

Shipping Info:

Ship weight (kg) 0.15
Ship height (cm)2.03
Ship length (cm)19.3
Ship width (cm)19.3
HS code3919102055
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes