3M 36865 Dirt Trap Material Applicator For 12t025
  • Model: 36865
  • Item: AA4KRE
  • Cross: 12T032

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 36865 Dirt Trap Material Applicator For 12t025 | AA4KRE 12T032
Hover to zoom
In Stock
£286.02 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDirt Trap Material Applicator
    ColorRed
    Length30"
    MaterialMetal
    Width23"

    Shipping Info:

    Ship weight (kg) 3.79
    Ship height (cm)17.78
    Ship length (cm)73.76
    Ship width (cm)43.38
    HS code8479909496
    Country of OriginUS