3M 36862 Dirt Trap Material Dispenser For 12t025
  • Model: 36862
  • Item: AA4KRC
  • Cross: 12T029

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 36862 Dirt Trap Material Dispenser For 12t025 | AA4KRC 12T029
Hover to zoom
In Stock
£214.26 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDirt Trap Material Dispenser
    ColorRed
    Length32"
    MaterialMetal
    Width14"

    Shipping Info:

    Ship weight (kg) 4.47
    Ship height (cm)18.73
    Ship length (cm)32.7
    Ship width (cm)80.65
    HS code8479899899
    Country of OriginUS