3M 36851 Dirt Trap Protection Material 14 Inch x 300 Feet
  • Model: 36851
  • Item: AA4KQZ
  • Cross: 12T024

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 36851 Dirt Trap Protection Material 14 Inch x 300 Feet | AA4KQZ 12T024
Hover to zoom
In Stock
£326.23 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDirt Trap Protection Material
    ColorWhite
    Length300'
    MaterialNon-Woven Surface Protection with Adhesive Backing
    Width14"

    Shipping Info:

    Ship weight (kg) 5.49
    Ship height (cm)36.83
    Ship length (cm)28.45
    Ship width (cm)28.45
    HS code5906993000
    Country of OriginUS