3M 363 Glass Foil Tape 3/4 Inch x 5 yard Silver
  • Model: 363
  • Item: AA6VGP
  • Cross: 15C128

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 363 Glass Foil Tape 3/4 Inch x 5 yard Silver | AA6VGP 15C128
Hover to zoom
In Stock
£64.13 / unit
Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemGlass Foil Tape
    ColorShiny Silver
    Adhesion Strength52 oz./in.
    AdhesiveSilicone
    Length5 yd.
    MaterialAluminum Foil Laminated Glass Cloth
    Performance Temp.-65 Degrees to 600 Degrees F
    ShapeContinuous Roll
    Tensile Strength135 lb./in.
    Thickness7.3 mil
    Width3/4"

    Shipping Info:

    Ship weight (kg) 0.03
    Ship height (cm)2.03
    Ship length (cm)5.59
    Ship width (cm)5.59
    HS code7607205000
    Country of OriginUS