3M 3615 Cloth Tape 1/2 Inch x 5 yard 7 mil White
  • Model: 3615
  • Item: AA6VGH
  • Cross: 15C122

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 3615 Cloth Tape 1/2 Inch x 5 yard 7 mil White | AA6VGH 15C122
Hover to zoom
In Stock
£9.02 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCloth Tape
    ColorWhite
    Adhesion Strength35 oz./in.
    AdhesiveSilicone
    Length5 yd.
    MaterialGlass Cloth
    Performance Temp.-65 Degrees to 450 Degrees F
    ShapeContinuous Roll
    Tensile Strength190 lb./in.
    Thickness7 mil
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.02
    Ship height (cm)1.27
    Ship length (cm)5.59
    Ship width (cm)5.59
    HS code7019519090
    Country of OriginUS