-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Burnishing Pad |
---|---|
Center Hole | 3-3/4" |
Color | Pink |
Material | Non-Woven Polyester Fiber |
---|---|
Size | 19" |
Speed | 1500 to 3000 rpm |
Height (cm) | 49.02 |
---|---|
Length (cm) | 49.28 |
Width (cm) | 16.26 |
HS Code | 5911900080 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.34 |
Please note that the item you have bought is a 115V.