3M 3290 Reflective Sheeting Marking Tape 4" W
  • Model: 3290
  • Item: AA6VGF
  • Cross: 15C120

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 3290 Reflective Sheeting Marking Tape 4 W | AA6VGF 15C120
Hover to zoom
In Stock
£69.53 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemReflective Marking Tape
    ColorWhite
    Diameter3.75"
    Length15'
    MaterialVinyl
    PatternSolid
    ShapeRoll
    Thickness6.8 mil
    Width4"

    Shipping Info:

    Ship weight (kg) 0.23
    Ship height (cm)10.16
    Ship length (cm)6.35
    Ship width (cm)6.35
    HS code3919905010
    Country of OriginUS