3M 3271 Reflective Sheeting Marking Tape 1" W

In Stock
£15.95 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 3271

  • Item: AA6VFF

  • Cross Ref: 15C096

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Reflective Marking Tape
Color Yellow
Diameter 3.75"
Length 15'
Material Vinyl
Pattern Solid
Shape Roll
Thickness 6.8 mil
Width 1"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 2.79
Ship length (cm) 6.35
Ship width (cm) 6.35
HS code 3919905010
Country of Origin US