3M 3125C Surface Protection Tape Clear 1" x 300 ft
  • Model: 3125C
  • Item: AA6VEV
  • Cross: 15C085

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 3125C Surface Protection Tape Clear 1 x 300 ft | AA6VEV 15C085
Hover to zoom
In Stock
£33.73 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSurface Protection Tape
    ColorClear
    Adhesion Strength5 oz./in.
    AdhesiveAcrylic
    Length300'
    MaterialLow Density Polyethylene
    Performance Temp.60 Degrees to 80 Degrees F
    ShapeContinuous Roll
    Tensile Strength2500 lb./in.
    Thickness3 mil
    Width1"

    Shipping Info:

    Ship weight (kg) 0.17
    Ship height (cm)2.79
    Ship length (cm)12.45
    Ship width (cm)12.45
    HS code3919102055
    Country of OriginUS