3M 311-4109 Ear Plugs 32db Corded Metal Detectable Universal - Pack Of 200
  • Model: 311-4109
  • Item: AA6NGC
  • Cross: 14J695

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 311-4109 Ear Plugs 32db Corded Metal Detectable Universal - Pack Of 200 | AA6NGC 14J695
Hover to zoom
In Stock
£152.94 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEar Plugs
    Cord ColorSilver
    Metal DetectableYes
    Noise Reduction Rating NRR32dB
    PackagingPolybag
    Pairs Per Package200
    Plug ColorYellow
    Plug MaterialPolyurethane
    ShapeBullet
    SizeUniversal

    Shipping Info:

    Ship weight (kg) 0.95
    Ship height (cm)16.26
    Ship length (cm)30.23
    Ship width (cm)24.89
    HS code3926909980
    Country of OriginUS

    Product Details:

    • Corded/Without Cord (Corded)