3M 2A25C Surface Protection Tape 24" x 300 ft
  • Model: 2A25C
  • Item: AA6VEN
  • Cross: 15C072

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 2A25C Surface Protection Tape 24 x 300 ft | AA6VEN 15C072
Hover to zoom
In Stock
£666.70 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSurface Protection Tape
    ColorClear
    Adhesion Strength6 oz./in.
    AdhesiveAcrylic
    Length300'
    MaterialCo-Extruded Polyethylene
    Performance Temp.Up to 160 Degrees F
    ShapeContinuous Roll
    Tensile Strength4500 lb./in.
    Thickness2 mil
    Width24"

    Shipping Info:

    Ship weight (kg) 2.43
    Ship height (cm)60.96
    Ship length (cm)12.45
    Ship width (cm)12.45
    HS code3919905060
    Country of OriginUS