-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Masking Tape |
---|---|
Adhesion Strength | 28 oz./in. |
Adhesive | Rubber |
Color | Natural |
Length | 55m |
Material | Crepe Paper |
Performance Temp. | Up to 200 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 23 lb./in. |
Thickness | 5.2mil. |
Width | 1" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 4811412100 |
---|---|
Country Of Origin | CA |
Weight (kg) | 6.62 |
Please note that the item you have bought is a 115V.