3M 2090 Painters Masking Tape Blue 4" x 60 yds

In Stock
£65.68 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 2090

  • Item: AA6VEJ

  • Cross Ref: 15C061

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Painters Masking Tape
Color Blue
Adhesion Strength 20 oz./in.
Adhesive Synthetic Rubber
Length 60 yd.
Material Crepe Paper
Performance Temp. Up to 200 Degrees F
Shape Continuous Roll
Tensile Strength 24 lb./in.
Thickness 5 mil
Width 4"

Shipping Info:

Ship weight (kg) 0.6
Ship height (cm) 10.16
Ship length (cm) 12.19
Ship width (cm) 12.19
HS code 4811412100
Country of Origin US