3M 2090 Painters Masking Tape Blue 1/2" x 60 yds
  • Model: 2090
  • Item: AA6VEF
  • Cross: 15C058

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 2090 Painters Masking Tape Blue 1/2 x 60 yds | AA6VEF 15C058
Hover to zoom
In Stock
£6.80 / unit
Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPainters Masking Tape
    ColorBlue
    Adhesion Strength20 oz./in.
    AdhesiveSynthetic Rubber
    Length60 yd.
    MaterialCrepe Paper
    Performance Temp.Up to 200 Degrees F
    ShapeContinuous Roll
    Tensile Strength24 lb./in.
    Thickness5 mil
    Width1/2"

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)1.27
    Ship length (cm)12.45
    Ship width (cm)12.45
    HS code4811412100
    Country of OriginUS