-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Masking Tape |
---|---|
Adhesive | Rubber |
Backing Material | Paper |
Length | 55 m |
Performance Temp. | 200 Degrees F |
Shape | Continuous Roll |
---|---|
Tape Color | Tan |
Tensile Strength | 19 lb./in. |
Thickness | 4.4mil. |
Width | 15/16" |
Weight (kg) | 0.135 |
---|
Please note that the item you have bought is a 115V.