3M 16572 Hvlp Test Air Cap Use With AE3QRJ
  • Model: 16572
  • Item: AA4KQX
  • Cross: 12T022

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 16572 Hvlp Test Air Cap Use With AE3QRJ | AA4KQX 12T022
Hover to zoom
In Stock
£49.12 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHVLP Test Air Cap

    Shipping Info:

    Ship weight (kg) 0.09
    Ship height (cm)12.7
    Ship length (cm)16.76
    Ship width (cm)13.72
    HS code8424909080
    Country of OriginUS