-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Mandrel |
---|---|
Max. RPM | 24,100 |
Shank Dia. | 1/4" |
---|---|
Thread Size | 1/4-20 |
Height (cm) | 0.76 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 0.76 |
HS Code | 8466925090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.