3M 1218 Film Tape Polyimide Amber 4 Inch x 5 yard

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£127.39 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 1218

  • Item: AA6VDZ

  • Cross Ref: 15C051

Product Specifications:

ItemFilm Tape
ColorAmber
Adhesion Strength19 oz./in.
AdhesiveAcrylic
Length5 yd.
MaterialPolyimide
Performance Temp.Up to 356 Degrees F
ShapeContinuous Roll
Tensile Strength30 lb./in.
Thickness3 mil
Width4"

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)10.16
Ship length (cm)4.83
Ship width (cm)4.83
HS code3919102055
Country of OriginTW

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes