3M 1218 Film Tape Polyimide Amber 1/4" x 36 yd

In Stock
£24.05 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 1218

  • Item: AA6VDU

  • Cross Ref: 15C044

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Film Tape
Color Amber
Adhesion Strength 19 oz./in.
Adhesive Acrylic
Length 36 yd.
Material Polyimide
Performance Temp. Up to 356 Degrees F
Shape Continuous Roll
Tensile Strength 30 lb./in.
Thickness 3 mil
Width 1/4"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 0.76
Ship length (cm) 10.16
Ship width (cm) 10.16
HS code 3919102055
Country of Origin TW