3M 1218 Film Tape Polyimide Amber 1 Inch x 5 yard
  • Model: 1218
  • Item: AA6VDQ
  • Cross: 15C039

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 1218 Film Tape Polyimide Amber 1 Inch x 5 yard | AA6VDQ 15C039
Hover to zoom
In Stock
£15.43 / unit
Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemFilm Tape
    ColorAmber
    Adhesion Strength19 oz./in.
    AdhesiveAcrylic
    Length5 yd.
    MaterialPolyimide
    Performance Temp.Up to 356 Degrees F
    ShapeContinuous Roll
    Tensile Strength30 lb./in.
    Thickness3 mil
    Width1"

    Shipping Info:

    Ship weight (kg) 0.02
    Ship height (cm)2.54
    Ship length (cm)5.08
    Ship width (cm)5.08
    HS code3919102055
    Country of OriginTW