-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Film Tape |
---|---|
Adhesion Strength | 35 oz./in. |
Adhesive | Acrylic |
Color | Amber |
Length | 5yd. |
Material | Polyimide |
Performance Temp. | Up to 311 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 30 lb./in. |
Thickness | 3mil. |
Width | 3/4" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 2.29 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.