-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | PTFE Coated Cloth Tape |
---|---|
Adhesion Strength | 35 oz./in. |
Adhesive | Silicone |
Color | Light Brown |
Length | 36yd. |
Material | PTFE Impregnated Fiberglass |
Performance Temp. | -100 Degrees to 400 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 150 lb./in. |
Thickness | 6.8mil. |
Width | 12" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 17.78 |
HS Code | 3919905060 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.99 |
Please note that the item you have bought is a 115V.