3M 1194 Foil Tape 3/4 Inch x 6 yard Copper
  • Model: 1194
  • Item: AA6WLF
  • Cross: 15C831

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 1194 Foil Tape 3/4 Inch x 6 yard Copper | AA6WLF 15C831
Hover to zoom
In Stock
£19.09 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemShielding Foil Tape
    ColorCopper
    Adhesion Strength40 oz./in.
    AdhesiveNonconductive Acrylic
    Length6 yd.
    MaterialCopper
    Performance Temp.Up to 149 Degrees F
    ShapeContinuous Roll
    Tensile Strength25 lb./in.
    Thickness2.6 mil
    Width3/4"

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)2.03
    Ship length (cm)5.84
    Ship width (cm)5.84
    HS code7409199000
    Country of OriginTW