3M 1181 Foil Tape 3/4 Inch x 6 yard Copper
  • Model: 1181
  • Item: AA6WKU
  • Cross: 15C820

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M 1181 Foil Tape 3/4 Inch x 6 yard Copper | AA6WKU 15C820
Hover to zoom
In Stock
£31.55 / unit
Get it by Thu, Apr 9
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemShielding Foil Tape
    ColorCopper
    Adhesion Strength35 oz./in.
    AdhesiveConductive Acrylic
    Length6 yd.
    MaterialDeadsoft Copper
    Performance Temp.Up to 200 Degrees F
    ShapeContinuous Roll
    Tensile Strength25 lb./in.
    Thickness2.6 mil
    Width3/4"

    Shipping Info:

    Ship weight (kg) 0.04
    Ship height (cm)2.03
    Ship length (cm)5.59
    Ship width (cm)5.59
    HS code7409199000
    Country of OriginNZ