-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Locking Sanding Disc |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coat |
Attaching System | TR |
Attachment Type | Roll-On/Off |
Backing Material | Cloth |
Backing Weight | YF |
---|---|
Color | Brown |
Disc Dia. | 1" |
Grade | Coarse |
Grit | 60 |
Max. RPM | 30,000 |
Height (cm) | 0.76 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 6805100000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.