3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M | 1-20-468MP | AA6WLJ | 15C834 | Adhesive Transfer Tape
In Stock
£22.54 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 1-20-468MP

    • Item: AA6WLJ

    • Cross Ref: 15C834

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemAdhesive Transfer Tape
    ColorClear
    Adhesion Strength66 oz./in.
    Length20 yd.
    Liner MaterialPolycoated Kraft Paper
    MaterialAcrylic
    Performance Temp.Up to 400 Degrees F
    Thickness5.2 mil
    Width1"

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)2.79
    Ship length (cm)11.94
    Ship width (cm)11.94
    HS code4811412100
    Country of OriginUS

    Brand Overview:

    3M is a leading manufacturer of cutting tools and equipment for applications in automotive, construction, manufacturing and electronics industries. The 3M product catalogue includes abrasives, filtrations, tapes and adhesives. The brand’s anti-slip tapes feature a textured, high-friction surface and durable adhesive for long-lasting performance. These 3M tapes can withstand temperatures up to 300 degrees F and are ideal to be used on slippery surfaces as they enhance personal safety by reducing trip hazards. The brand’s abrasive stars are used for cleaning and polishing inside diameters of pipes and tubing. These stars feature aluminium oxide construction and a maximum rotational speed of 18000 rpm, making them suitable for deburring, providing satin finish, denibbing and cleaning. Raptor Supplies is an authorised 3M distributor offering a wide range of these products, in addition to abrasive & absorbent rolls, abrasive mandrels and antistatic cords.

    Sent to your email in 30 min

    Model: 1-20-468MPItem: AA6WLJCross Ref: 15C834