3M 053-575 Usb Cable For Use With Sd-200
  • Model: 053-575
  • Item: AA6PRX
  • Cross: 14L949

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£5.70 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemUSB Cable
    FunctionConnects to Computers USB Port to Charge Sound Detector

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)6.1
    Ship length (cm)22.35
    Ship width (cm)11.68
    HS code8544429000
    Country of OriginCN