-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Crimping Kit |
---|---|
Action | Ratchet |
Cut | No |
Number of Pieces | 2 |
---|---|
Type | Solar Cable, Multi-Contact |
Height (cm) | 5 |
---|---|
Length (cm) | 26.49 |
Width (cm) | 22 |
HS Code | 8206000000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 1.03 |
Please note that the item you have bought is a 115V.