Plain Grade 18-8 Stainless Steel Thin Hex Nuts

$alt_tag_image
System of Measurement Thread Size Width Height Thread Direction Thread Type Thread Fit Pkg. Qty.
Imperial #4-40 1/4" 1/16" Left Hand Coarse 2B 1
Imperial #5-40 5/16" 3/32" Left Hand Coarse 2B 1
Imperial #6-32 5/16" 3/32" Left Hand Coarse 2B 1
Imperial #8-32 11/32" 7/64" Left Hand Coarse 2B 1
Imperial #10-24 3/8" 7/64" Left Hand Coarse 2B 1
Imperial #10-32 3/8" 7/64" Left Hand Fine 2B 1
Imperial #12-24 7/16" 9/64" Left Hand Coarse 2B 1
Imperial 1/4"-20 7/16" 5/32" Right Hand Coarse 2B 5
Imperial 1/4"-20 7/16" 5/32" Left Hand Coarse 2B 1
Imperial 1/4"-20 7/16" 5/32" Right Hand Coarse 2B 100
Imperial 1/4"-28 7/16" 5/32" Left Hand Fine 2B 1
Imperial 1/4"-28 7/16" 5/32" Right Hand Fine 2B 100
Imperial 1/4"-28 7/16" 5/32" Right Hand Fine 2B 1
Imperial 5/16"-18 1/2" 3/16" Left Hand Coarse 2B 1
Imperial 5/16"-18 1/2" 3/16" Right Hand Coarse 2B 5
Imperial 5/16"-18 1/2" 3/16" Right Hand Coarse 2B 100
Imperial 5/16"-24 1/2" 3/16" Right Hand Fine 2B 100
Imperial 5/16"-24 1/2" 3/16" Left Hand Fine 2B 1
Imperial 5/16"-24 1/2" 3/16" Right Hand Fine 2B 5
Imperial 3/8"-16 9/16" 7/32" Right Hand Coarse 2B 1
Imperial 3/8"-16 9/16" 7/32" Left Hand Coarse 2B 1
Imperial 3/8"-16 9/16" 7/32" Right Hand Coarse 2B 100
Imperial 3/8"-24 9/16" 7/32" Right Hand Fine 2B 100
Imperial 3/8"-24 9/16" 7/32" Left Hand Fine 2B 1
Imperial 3/8"-24 9/16" 7/32" Right Hand Fine 2B 1
Imperial 7/16"-14 11/16" 1/4" Right Hand Coarse 2B 1
Imperial 7/16"-14 11/16" 1/4" Right Hand Coarse 2B 50
Imperial 7/16"-14 11/16" 1/4" Left Hand Coarse 2B 1
Imperial 7/16"-20 11/16" 1/4" Right Hand Fine 2B 1
Imperial 7/16"-20 11/16" 1/4" Right Hand Fine 2B 50
Imperial 7/16"-20 11/16" 1/4" Left Hand Fine 2B 1
Imperial 2"-4 1/2 3" 1 3/32" Left Hand Coarse 2B 1
Imperial 2"-4 1/2 3" 1 3/32" Right Hand Coarse 2B 1
Imperial 1/2"-13 3/4" 5/16" Left Hand Coarse 2B 1
Imperial 1/2"-13 3/4" 5/16" Right Hand Coarse 2B 1
Imperial 1/2"-13 3/4" 5/16" Right Hand Coarse 2B 25
Imperial 1/2"-20 3/4" 5/16" Right Hand Fine 2B 25
Imperial 1/2"-20 3/4" 5/16" Left Hand Fine 2B 1
Imperial 1/2"-20 3/4" 5/16" Right Hand Fine 2B 1
Imperial 1/2"-28 3/4" 5/16" Right Hand Extra Fine 2B 1
Imperial 9/16"-12 7/8" 5/16" Right Hand Coarse 2B 20
Imperial 9/16"-12 7/8" 5/16" Left Hand Coarse 2B 1
Imperial 9/16"-18 7/8" 5/16" Left Hand Fine 2B 1
Imperial 9/16"-18 7/8" 5/16" Right Hand Fine 2B 10
Imperial 5/8"-11 15/16" 3/8" Left Hand Coarse 2B 1
Imperial 5/8"-11 15/16" 3/8" Right Hand Coarse 2B 1
Imperial 5/8"-11 15/16" 3/8" Right Hand Coarse 2B 10
Imperial 5/8"-18 15/16" 3/8" Left Hand Fine 2B 1
Imperial 5/8"-18 15/16" 3/8" Right Hand Fine 2B 1
Imperial 5/8"-18 15/16" 3/8" Right Hand Fine 2B 10
Imperial 5/8"-24 15/16" 3/8" Right Hand Extra Fine 2B 1
Imperial 3/4"-10 1 1/8" 27/64" Left Hand Coarse 2B 1
Imperial 3/4"-10 1 1/8" 27/64" Right Hand Coarse 2B 10
Imperial 3/4"-16 1 1/8" 27/64" Left Hand Fine 2B 1
Imperial 3/4"-16 1 1/8" 27/64" Right Hand Fine 2B 10
Imperial 3/4"-20 1 1/8" 27/64" Right Hand Extra Fine 2B 1
Imperial 7/8"-9 1 5/16" 31/64" Right Hand Coarse 2B 5
Imperial 7/8"-9 1 5/16" 31/64" Left Hand Coarse 2B 1
Imperial 7/8"-14 1 5/16" 31/64" Left Hand Fine 2B 1
Imperial 7/8"-14 1 5/16" 31/64" Right Hand Fine 2B 5
Imperial 7/8"-20 1 5/16" 31/64" Right Hand Extra Fine 2B 1
Imperial 7/8"-20 1 5/16" 31/64" Left Hand Extra Fine 2B 1
Imperial 1"-8 1 1/2" 35/64" Left Hand Coarse 2B 1
Imperial 1"-8 1 1/2" 35/64" Right Hand Coarse 2B 1
Imperial 1"-12 1 1/2" 35/64" Right Hand Fine 2B 1
Imperial 1"-12 1 1/2" 35/64" Left Hand Fine 2B 1
Imperial 1"-14 1 1/2" 35/64" Right Hand Fine 2B 1
Imperial 1"-14 1 1/2" 35/64" Left Hand Extra Fine 2B 1
Imperial 1 1/8"-7 1 11/16" 39/64" Right Hand Coarse 2B 1
Imperial 1 1/8"-12 1 11/16" 39/64" Right Hand Fine 2B 1
Imperial 1 1/4"-7 1 7/8" 23/32" Left Hand Coarse 2B 1
Imperial 1 1/4"-7 1 7/8" 23/32" Right Hand Coarse 2B 1
Imperial 1 1/4"-12 1 7/8" 23/32" Left Hand Fine 2B 1
Imperial 1 1/4"-12 1 7/8" 23/32" Right Hand Fine 2B 1
Imperial 1 1/2"-6 2 1/4" 27/32" Right Hand Coarse 2B 1
Imperial 1 1/2"-6 2 1/4" 27/32" Left Hand Coarse 2B 1
Imperial 1 1/2"-12 2 1/4" 27/32" Left Hand Fine 2B 1
Imperial 1 1/2"-12 2 1/4" 27/32" Right Hand Fine 2B 1
Metric M1.6 x 0.35 3.2mm 1mm Right Hand Coarse 6H 1
Imperial 1 3/4"-5 2 5/8" 31/32" Right Hand Coarse 2B 1
Imperial 2"-12 3" 1 3/32" Left Hand Extra Fine 2B 1
Metric M2 x 0.4 4mm 1.2mm Right Hand Coarse 6H 50
Metric M2.5 x 0.45 5mm 1.6mm Right Hand Coarse 6H 50
Metric M3 x 0.35 5.5mm 1.8mm Left Hand Fine 6H 1
Metric M3 x 0.5 5.5mm 1.8mm Right Hand Coarse 6H 100
Metric M3 x 0.5 5.5mm 1.8mm Left Hand Coarse 6H 1
Metric M4 x 0.5 7mm 2.2mm Left Hand Fine 6H 1
Metric M4 x 0.7 7mm 2.2mm Left Hand Coarse 6H 1
Metric M4 x 0.7 7mm 2.2mm Right Hand Coarse 6H 100
Metric M5 x 0.5 8mm 2.7mm Left Hand Fine 6H 1
Metric M5 x 0.8 8mm 2.7mm Left Hand Coarse 6H 10
Metric M5 x 0.8 8mm 2.7mm Left Hand Coarse 6H 1
Metric M5 x 0.8 8mm 2.7mm Right Hand Coarse 6H 100
Metric M6 x 0.75 10mm 3.2mm Left Hand Fine 6H 1
Metric M6 x 1 10mm 3.2mm Left Hand Coarse 6H 10
Metric M6 x 1 10mm 3.2mm Right Hand Coarse 6H 100
Metric M6 x 1 10mm 3.2mm Left Hand Coarse 6H 1
Metric M8 x 1 13mm 4mm Right Hand Fine 6H 25
Metric M8 x 1 13mm 4mm Left Hand Fine 6H 5
Metric M8 x 1 13mm 5mm Right Hand Fine 6H 25
Metric M8 x 1.25 13mm 4mm Left Hand Coarse 6H 10
Metric M8 x 1.25 13mm 4mm Right Hand Coarse 6H 50
Metric M8 x 1.25 13mm 4mm Left Hand Coarse 6H 1
Metric M10 x 1 17mm 5mm Left Hand Fine 6H 1
Metric M10 x 1 17mm 5mm Right Hand Extra Fine 6H 10
Metric M10 x 1 17mm 6mm Right Hand Extra Fine 6H 10
Metric M10 x 1.25 17mm 5mm Right Hand Fine 6H 10
Metric M10 x 1.25 17mm 5mm Left Hand Fine 6H 1
Metric M10 x 1.5 17mm 5mm Left Hand Coarse 6H 1
Metric M10 x 1.5 17mm 5mm Left Hand Coarse 6H 5
Metric M10 x 1.5 17mm 5mm Right Hand Coarse 6H 25
Metric M10 x 1.5 17mm 6mm Right Hand Coarse 6H 25
Metric M12 x 1 19mm 6mm Right Hand Extra Fine 6H 10
Metric M12 x 1.25 19mm 6mm Left Hand Extra Fine 6H 1
Metric M12 x 1.25 19mm 6mm Right Hand Extra Fine 6H 10
Metric M12 x 1.5 19mm 6mm Right Hand Fine 6H 10
Metric M12 x 1.5 19mm 7mm Right Hand Fine 6H 5
Metric M12 x 1.75 19mm 6mm Right Hand Coarse 6H 20
Metric M12 x 1.75 19mm 6mm Left Hand Coarse 6H 1
Metric M12 x 1.75 19mm 6mm Left Hand Coarse 6H 1
Metric M12 x 1.75 19mm 7mm Right Hand Coarse 6H 10
Metric M14 x 1.5 22mm 7mm Right Hand Fine 6H 5
Metric M14 x 1.5 22mm 7mm Left Hand Fine 6H 1
Metric M14 x 1.5 22mm 8mm Right Hand Fine 6H 1
Metric M14 x 2 22mm 7mm Left Hand Coarse 6H 1
Metric M14 x 2 22mm 7mm Right Hand Coarse 6H 5
Metric M14 x 2 22mm 8mm Right Hand Coarse 6H 5
Metric M16 x 1.5 24mm 8mm Left Hand Fine 6H 1
Metric M16 x 1.5 24mm 8mm Right Hand Fine 6H 5
Metric M16 x 1.5 24mm 8mm Left Hand Fine 6H 1
Metric M16 x 1.5 24mm 8mm Right Hand Fine 6H 5
Metric M16 x 2 24mm 8mm Left Hand Coarse 6H 1
Metric M16 x 2 24mm 8mm Right Hand Coarse 6H 5
Metric M16 x 2 24mm 8mm Left Hand Coarse 6H 1
Metric M16 x 2 24mm 8mm Right Hand Coarse 6H 5
Metric M18 x 1.5 27mm 9mm Right Hand Fine 6H 1
Metric M18 x 1.5 27mm 9mm Right Hand Fine 6H 1
Metric M18 x 2.5 27mm 9mm Right Hand Coarse 6H 5
Metric M18 x 2.5 27mm 9mm Right Hand Coarse 6H 5
Metric M20 x 1.5 30mm 9mm Right Hand Extra Fine 6H 1
Metric M20 x 1.5 30mm 10mm Left Hand Fine 6H 1
Metric M20 x 1.5 30mm 10mm Right Hand Extra Fine 6H 1
Metric M20 x 2 30mm 10mm Right Hand Fine 6H 5
Metric M20 x 2.5 30mm 9mm Right Hand Coarse 6H 1
Metric M20 x 2.5 30mm 10mm Left Hand Coarse 6H 1
Metric M20 x 2.5 30mm 10mm Right Hand Coarse 6H 5
Metric M22 x 1.5 32mm 10mm Right Hand Fine 6H 1
Metric M22 x 1.5 32mm 11mm Left Hand Fine 6H 1
Metric M22 x 1.5 32mm 11mm Right Hand Fine 6H 1
Metric M22 x 2.5 32mm 10mm Right Hand Coarse 6H 1
Metric M22 x 2.5 32mm 11mm Right Hand Coarse 6H 1
Metric M22 x 2.5 32mm 11mm Left Hand Coarse 6H 1
Metric M24 x 1.5 36mm 10mm Right Hand Extra Fine 6H 1
Metric M24 x 1.5 36mm 12mm Right Hand Extra Fine 6H 1
Metric M24 x 1.5 36mm 12mm Left Hand Fine 6H 1
Metric M24 x 2 36mm 12mm Right Hand Fine 6H 1
Metric M24 x 3 36mm 10mm Right Hand Coarse 6H 1
Metric M24 x 3 36mm 12mm Left Hand Coarse 6H 1
Metric M24 x 3 36mm 12mm Right Hand Coarse 6H 1
Metric M27 x 1.5 41mm 12mm Right Hand Extra Fine 6H 1
Metric M27 x 1.5 41mm 13.5mm Left Hand Extra Fine 6H 1
Metric M27 x 2 41mm 13.5mm Left Hand Fine 6H 1
Metric M27 x 3 41mm 12mm Right Hand Coarse 6H 1
Metric M30 x 1.5 46mm 12mm Right Hand Extra Fine 6H 1
Metric M30 x 1.5 46mm 15mm Left Hand Extra Fine 6H 1
Metric M30 x 1.5 46mm 15mm Right Hand Extra Fine 6H 1
Metric M30 x 2 46mm 15mm Right Hand Fine 6H 1
Metric M30 x 2 46mm 15mm Left Hand Fine 6H 1
Metric M30 x 3.5 46mm 12mm Right Hand Coarse 6H 1
Metric M30 x 3.5 46mm 15mm Right Hand Coarse 6H 1
Metric M33 x 3.5 50mm 14mm Right Hand Coarse 6H 1
Metric M36 x 1.5 55mm 14mm Right Hand Extra Fine 6H 1
Metric M36 x 1.5 55mm 18mm Right Hand Extra Fine 6H 1
Metric M36 x 4 55mm 14mm Right Hand Coarse 6H 1
Metric M36 x 4 55mm 18mm Right Hand Coarse 6H 1
Metric M42 x 4.5 65mm 16mm Right Hand Coarse 6H 1

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
Steel hex nuts are a type of fastener that is used to join two or more components together. They are made of steel and feature a hexagonal shape, which allows them to be tightened or loosened using a wrench. Steel hex nuts are commonly used in a variety of applications, such as in the construction of furniture, machinery, and vehicles. They are also used in the assembly of appliances, plumbing, and electrical fixtures. These nuts are highly durable and resistant to corrosion, making them an ideal choice for outdoor applications. Steel hex nuts are available in a range of sizes and can be used to secure components with varying levels of strength.
Frequently Asked Questions

How do I troubleshoot steel hex nuts?

Troubleshooting steel hex nuts can be done by first checking the threads of the nut for any damage or deformity. If the threads are intact, check the size of the nut to make sure it fits the bolt. If the nut is too large or too small, it may not thread properly. If the nut is the correct size, check the surface of the nut for any burrs or other obstructions that may be preventing the nut from threading properly. If the nut is still not threading, you may need to use a lubricant to help the nut thread properly.

How do steel hex nuts differ from regular hex nuts?

Steel hex nuts are typically made from a higher grade of steel than regular hex nuts, making them more resistant to corrosion and wear. Steel hex nuts are also generally thicker and stronger than regular hex nuts, making them more suitable for applications where higher levels of strength and durability are required.

How do I install steel hex nuts?

Installing steel hex nuts is similar to installing regular hex nuts. First, align the nut with the bolt and start threading the nut onto the bolt. You may need to use a wrench or pliers to help hold the nut in place while you thread it. Once the nut is fully threaded onto the bolt, use a wrench or pliers to tighten the nut to the desired level of tightness.

What should I do when encountering difficulties while drilling holes for hex nuts?

When drilling holes for hex nuts, it is important to make sure the drill bit is the correct size for the nut. If the drill bit is too small, it will not create a large enough hole for the nut to fit into. If the drill bit is too large, it can create a hole that is too large for the nut to fit into. Additionally, be sure to use a drill bit that is made from the same material as the nut to ensure the hole is the correct size.

What safety instructions should I follow when using steel hex nuts?

When using steel hex nuts, it is important to always wear protective gear, such as safety glasses and gloves, to protect yourself from the sharp edges of the nut. Additionally, it is important to make sure the nut is properly secured to the bolt and tightened to the desired level of tight