-
Select Country
- Source Now

| Length | Tensile Strength | Pkg. Qty. | |
|---|---|---|---|
| 6mm | 100,000 psi | 1 | |
| 8mm | 100,000 psi | 1 | |
| 10mm | 80,000 psi | 1 | |
| 10mm | 100,000 psi | 1 | |
| 12mm | 80,000 psi | 1 | |
| 12mm | 100,000 psi | 1 | |
| 14mm | 100,000 psi | 1 | |
| 15mm | 100,000 psi | 1 | |
| 16mm | 100,000 psi | 1 | |
| 18mm | 80,000 psi | 1 | |
| 18mm | 100,000 psi | 1 | |
| 20mm | 100,000 psi | 1 | |
| 25mm | 100,000 psi | 1 | |
| 30mm | 100,000 psi | 1 | |
| 35mm | 100,000 psi | 1 | |
| 40mm | 100,000 psi | 1 | |
| 45mm | 100,000 psi | 1 | |
| 50mm | 100,000 psi | 1 | |
| 55mm | 100,000 psi | 1 | |
| 60mm | 100,000 psi | 1 | |
| 70mm | 100,000 psi | 1 |
When using grade 18-8 stainless steel hex head cap screws, it is important to wear protective gloves, eyewear, and clothing to prevent any potential injuries. Additionally, it is important to ensure that the screw is properly tightened to the correct torque to prevent any potential hazards.
Before disassembling or repositioning the hex head cap screws during maintenance services, it is important to use the correct tools and to ensure that the screws are properly loosened. Additionally, it is important to ensure that the screws are not over-tightened or over-loosened, as this can cause damage to the screws or the surrounding components.