Dome 1/8" Open End Blind Rivets

Rivet Material Mandrel Material Rivet Length Grip Range Head Type Head Dia. Head Height Hole Size Pkg. Qty.
Steel Steel 0.212" 0.032" to 0.062" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.212" 0.032" to 0.062" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.212" 0.032" to 0.062" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.212" 0.032" to 0.062" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.236" 0.04" to 0.118" Standard 0.256" 0.039" 0.122" to 0.125" 1
Aluminum Steel 0.237" 0.032" to 0.062" Standard 0.248" 0.051" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.25" 0.063" to 0.125" Standard 0.262" 0.036" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.25" 0.063" to 0.125" Large Diameter 0.39" 0.046" 0.129" to 0.133" 1
Aluminum Steel 0.25" 0.063" to 0.125" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Aluminum Aluminum 0.25" 0.063" to 0.125" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Steel Steel 0.25" 0.063" to 0.125" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Copper Brass 0.275" 0.063" to 0.125" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.275" 0.063" to 0.125" Standard 0.25" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.275" 0.063" to 0.125" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.275" 0.063" to 0.125" Standard 0.25" 0.042" 0.129" to 0.133" 1
Steel Steel 0.275" 0.063" to 0.125" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.275" 0.063" to 0.125" Standard 0.262" 0.04" 0.129" to 0.133" 1
Copper Steel 0.275" 0.063" to 0.125" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.275" 0.063" to 0.125" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.275" 0.063" to 0.125" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.297" 0" to 0.063" Standard 0.252" 0.05" 0.129" to 0.133" 1
Aluminum Aluminum 0.297" 0.032" to 0.062" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Steel 0.301" 0.063" to 0.125" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Aluminum 0.301" 0.063" to 0.125" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Steel 0.313" 0.039" to 0.187" Standard 0.262" 0.04" 0.129" to 0.142" 1
Stainless Steel Stainless Steel 0.313" 0.126" to 0.187" Standard 0.262" 0.036" 0.129" to 0.133" 1
Aluminum Aluminum 0.313" 0.126" to 0.187" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.313" 0.126" to 0.187" Large Diameter 0.39" 0.046" 0.129" to 0.133" 1
Steel Steel 0.313" 0.126" to 0.187" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Aluminum Steel 0.313" 0.126" to 0.187" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.315" 0.119" to 0.196" Standard 0.256" 0.039" 0.122" to 0.125" 1
Aluminum Steel 0.335" 0.039" to 0.138" Standard 0.247" 0.051" 0.129" 1
Steel Steel 0.337" 0.094" to 0.187" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.337" 0.094" to 0.187" Standard 0.25" 0.042" 0.129" to 0.133" 1
Copper Brass 0.337" 0.126" to 0.187" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.337" 0.126" to 0.187" Standard 0.25" 0.04" 0.129" to 0.133" 1
Copper Steel 0.337" 0.126" to 0.187" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.337" 0.126" to 0.187" Standard 0.262" 0.04" 0.129" to 0.133" 1
Steel Steel 0.337" 0.126" to 0.187" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.337" 0.126" to 0.187" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.337" 0.126" to 0.187" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Aluminum Aluminum 0.36" 0.063" to 0.125" Standard 0.25" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.36" 0.063" to 0.125" Standard 0.252" 0.05" 0.129" to 0.133" 1
Aluminum Steel 0.362" 0.126" to 0.187" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Aluminum 0.362" 0.126" to 0.187" Standard 0.248" 0.051" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.375" 0.188" to 0.25" Large Diameter 0.39" 0.046" 0.129" to 0.133" 1
Aluminum Steel 0.375" 0.188" to 0.25" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Aluminum Aluminum 0.375" 0.188" to 0.25" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Steel Steel 0.375" 0.188" to 0.25" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.382" 0.125" to 0.188" Standard 0.252" 0.05" 0.129" to 0.133" 1
Aluminum Steel 0.389" 0.031" to 0.187" Large Diameter 0.33" 0.05" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.394" 0.197" to 0.255" Standard 0.256" 0.039" 0.122" to 0.125" 1
Stainless Steel Stainless Steel 0.4" 0.126" to 0.25" Standard 0.25" 0.04" 0.129" to 0.133" 1
Steel Steel 0.4" 0.126" to 0.25" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.4" 0.126" to 0.25" Standard 0.25" 0.042" 0.129" to 0.133" 1
Copper Brass 0.4" 0.188" to 0.25" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.4" 0.188" to 0.25" Standard 0.25" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.4" 0.188" to 0.25" Standard 0.262" 0.04" 0.129" to 0.133" 1
Copper Steel 0.4" 0.188" to 0.25" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.4" 0.188" to 0.25" Standard 0.262" 0.04" 0.129" to 0.133" 1
Steel Steel 0.4" 0.188" to 0.25" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.4" 0.188" to 0.25" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.4" 0.188" to 0.25" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Aluminum Aluminum 0.422" 0.126" to 0.187" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.425" 0.188" to 0.25" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Aluminum 0.425" 0.188" to 0.25" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Steel 0.433" 0.098" to 0.197" Standard 0.256" 0.048" 0.142" 1
Aluminum Steel 0.453" 0.157" to 0.312" Standard 0.262" 0.04" 0.129" to 0.142" 1
Stainless Steel Stainless Steel 0.456" 0.039" to 0.236" Standard 0.287" 0.04" 0.13" to 0.134" 1
Stainless Steel Stainless Steel 0.462" 0.188" to 0.312" Standard 0.25" 0.04" 0.129" to 0.133" 1
Steel Steel 0.462" 0.188" to 0.312" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.462" 0.251" to 0.312" Standard 0.25" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.462" 0.251" to 0.312" Standard 0.262" 0.04" 0.129" to 0.133" 1
Steel Steel 0.462" 0.251" to 0.312" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.462" 0.251" to 0.312" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.462" 0.251" to 0.312" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.462" 0.251" to 0.312" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.472" 0.256" to 0.334" Standard 0.256" 0.039" 0.122" to 0.125" 1
Aluminum Aluminum 0.485" 0.188" to 0.25" Standard 0.25" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.485" 0.188" to 0.252" Standard 0.252" 0.05" 0.129" to 0.133" 1
Aluminum Steel 0.487" 0.251" to 0.312" Standard 0.248" 0.051" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.5" 0.313" to 0.375" Standard 0.262" 0.036" 0.129" to 0.133" 1
Aluminum Steel 0.512" 0.177" to 0.276" Standard 0.256" 0.048" 0.142" 1
Aluminum Steel 0.525" 0.157" to 0.312" Standard 0.262" 0.04" 0.129" to 0.142" 1
Copper Brass 0.525" 0.251" to 0.375" Standard 0.25" 0.04" 0.129" to 0.133" 1
Copper Steel 0.525" 0.251" to 0.375" Standard 0.262" 0.04" 0.129" to 0.133" 1
Steel Steel 0.525" 0.251" to 0.375" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.525" 0.313" to 0.375" Standard 0.25" 0.036" 0.129" to 0.133" 1
Aluminum Aluminum 0.525" 0.313" to 0.375" Standard 0.25" 0.04" 0.129" to 0.133" 1
Steel Steel 0.525" 0.313" to 0.375" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.525" 0.313" to 0.375" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.525" 0.313" to 0.375" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.525" 0.313" to 0.375" Large Diameter 0.39" 0.065" 0.129" to 0.133" 1
Aluminum Steel 0.525" 0.313" to 0.375" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Aluminum Aluminum 0.525" 0.313" to 0.375" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.535" 0.251" to 0.375" Standard 0.25" 0.04" 0.129" to 0.133" 1
Steel Steel 0.535" 0.251" to 0.375" Standard 0.25" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.547" 0.25" to 0.312" Standard 0.252" 0.05" 0.129" to 0.133" 1
Aluminum Aluminum 0.547" 0.251" to 0.312" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Steel 0.55" 0.313" to 0.375" Standard 0.248" 0.051" 0.129" to 0.133" 1
Aluminum Steel 0.571" 0.256" to 0.354" Standard 0.247" 0.051" 0.129" 1
Aluminum Steel 0.586" 0.118" to 0.331" Large Diameter 0.33" 0.05" 0.129" to 0.133" 1
Aluminum Steel 0.594" 0.251" to 0.437" Standard 0.262" 0.04" 0.129" to 0.142" 1
Aluminum Steel 0.605" 0.032" to 0.437" Standard 0.262" 0.04" 0.129" to 0.142" 1
Aluminum Aluminum 0.61" 0.313" to 0.375" Standard 0.248" 0.051" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.61" 0.313" to 0.375" Standard 0.252" 0.05" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.65" 0.376" to 0.5" Standard 0.25" 0.036" 0.129" to 0.133" 1
Aluminum Aluminum 0.65" 0.376" to 0.5" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.65" 0.376" to 0.5" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.65" 0.376" to 0.5" Standard 0.262" 0.04" 0.129" to 0.133" 1
Steel Steel 0.65" 0.376" to 0.5" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.65" 0.376" to 0.5" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Steel Steel 0.65" 0.376" to 0.5" Large Diameter 0.375" 0.065" 0.129" to 0.133" 1
Aluminum Steel 0.65" 0.376" to 0.5" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Aluminum Aluminum 0.65" 0.376" to 0.5" Large Diameter 0.39" 0.073" 0.129" to 0.133" 1
Aluminum Steel 0.669" 0.335" to 0.433" Standard 0.256" 0.048" 0.142" 1
Steel Steel 0.67" 0.376" to 0.5" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.675" 0.376" to 0.5" Standard 0.248" 0.051" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.735" 0.376" to 0.5" Standard 0.252" 0.05" 0.129" to 0.133" 1
Aluminum Aluminum 0.74" 0.02" to 0.275" Standard 0.26" 0.039" 0.13" to 0.138" 1
Aluminum Steel 0.748" 0.413" to 0.511" Standard 0.264" 0.051" 0.129" 1
Stainless Steel Stainless Steel 0.775" 0.501" to 0.625" Standard 0.25" 0.036" 0.129" to 0.133" 1
Aluminum Aluminum 0.775" 0.501" to 0.625" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Steel 0.775" 0.501" to 0.625" Standard 0.262" 0.04" 0.129" to 0.133" 1
Steel Steel 0.775" 0.501" to 0.625" Standard 0.262" 0.04" 0.129" to 0.133" 1
Stainless Steel Stainless Steel 0.775" 0.501" to 0.625" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.9" 0.626" to 0.75" Standard 0.25" 0.036" 0.129" to 0.133" 1
Steel Steel 0.9" 0.626" to 0.75" Standard 0.25" 0.036" 0.129" to 0.133" 1
Aluminum Steel 0.9" 0.626" to 0.75" Standard 0.262" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 0.96" 0.125" to 0.375" Standard 0.315" 0.032" 0.13" to 0.138" 1
Steel Steel 1.03" 0.751" to 0.875" Standard 0.25" 0.04" 0.129" to 0.133" 1
Aluminum Aluminum 1.125" 0.751" to 0.875" Standard 0.25" 0.036" 0.129" to 0.133" 1

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
1/8" open end blind rivets are a type of fastener used in a variety of applications. They consist of a mandrel with a head on one end and a body on the other. The body is inserted into a pre-drilled hole and the mandrel is pulled, expanding the body and creating a tight, secure fit. They are ideal for applications where access to the back side of the material is not possible. 1/8" open end blind rivets can be used in a variety of applications, including automotive, aerospace, and construction. They are also used in applications requiring a strong hold without the need for additional tools or machines. They are easy to install and provide a reliable, secure connection.
Frequently Asked Questions

What steps should I take for disassembly or repositioning the blind rivets during maintenance services?

To disassemble or reposition blind rivets, the first step is to remove the mandrel by cutting it off with a pair of flush cutters. After that, use a punch and hammer to drive out the rivet body. To reposition the rivet, use a drill bit that is the same size as the rivet body and drill out the existing hole. Then, insert the rivet body with a new mandrel and cut off the mandrel with flush cutters.

How does 1/8" open end blind rivets differ from regular blind rivets?

A 1/8" open end blind rivet is a type of blind rivet that has a hole or opening at one end of the rivet body. This opening allows the rivet to be inserted into a pre-drilled hole and then the mandrel is inserted into the open end of the rivet body. This type of rivet is used when the rivet needs to be inserted into an existing hole and the mandrel cannot be inserted through the back of the material.

How do I troubleshoot 1/8" open end blind rivets?

To troubleshoot 1/8" open end blind rivets, first inspect the rivet body and mandrel for any signs of damage or wear. If the rivet body or mandrel is damaged, replace it with a new one. Additionally, check the hole where the rivet is inserted for any signs of debris or dirt that may be preventing the rivet from being inserted properly. If debris is present, clean it out with a compressed air can or brush.

What special care should I take for 1/8" open end blind rivets?

When installing 1/8" open end blind rivets, make sure that the mandrel is properly inserted into the open end of the rivet body. Additionally, make sure that the rivet body is inserted all the way into the hole and that the mandrel is cut off flush with the surface of the material. It is also important to ensure that the rivet is properly aligned with the material so that it is securely fastened.