-
Select Country
- Source Now

| Rivet Material | Mandrel Material | Rivet Length | Grip Range | Head Dia. | Head Height | Hole Size | Drill Size | Pkg. Qty. | |
|---|---|---|---|---|---|---|---|---|---|
| Aluminum | Steel | 0.315" | - | 0.313" | 0.039" | 0.169" | #18 | 1 | |
| Nylon | Nylon Plastic | 0.354" | 0.02" to 0.197" | 0.362" | 0.055" | 0.16" to 0.164" | #20 | 1 | |
| Aluminum | Steel | 0.472" | - | 0.313" | 0.039" | 0.169" | #18 | 1 | |
| Nylon | Nylon Plastic | 0.512" | 0.197" to 0.354" | 0.362" | 0.055" | 0.16" to 0.164" | #20 | 1 |
Open end blind rivets are installed by drilling a hole in the material, then inserting the rivet into the hole. The mandrel is then pulled, which causes the rivet body to expand and form a head on both sides of the material.
Open end blind rivets are designed with a larger mandrel head than regular blind rivets, which allows them to be used in materials with thicker walls. They also provide a better seal against air and water, making them more reliable for applications that require greater weather resistance.
When drilling holes for blind rivets, it is important to use the correct drill bit size and ensure that the hole is the right size for the rivet. If the hole is too large, the rivet may not hold effectively, and if the hole is too small, the rivet may not fit. If you are having difficulty drilling the holes, it is best to consult a professional.
When installing open end blind rivets, it is important to ensure that the mandrel is pulled to the correct tension, as this will ensure that the rivet is securely fastened. It is also important to use the correct tools for installation, as this will help to ensure a proper seal. Finally, it is important to inspect the rivet after installation to make sure that it is secure.