#8-32 Fully Threaded Grade 8 Steel Threaded Rods

Length Pkg. Qty.
1/2" 1
3/4" 1
1" 1
1 1/2" 1
2" 1
3" 1
4" 1
6" 1

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
Grade 8 steel threaded rods are high-strength, low-alloy steel rods used for fastening, bolting and securing applications. With a tensile strength of 150,000 psi, they are ideal for heavy-duty applications such as anchoring, bolting and tensioning. Grade 8 steel threaded rods are corrosion-resistant, making them an ideal choice for outdoor applications. They are commonly used in construction, engineering, and manufacturing projects, and can be used in a variety of applications such as anchoring, tensioning, and bolting. Grade 8 steel threaded rods are available in a variety of sizes and lengths to accommodate any project.
Frequently Asked Questions

What should I do when encountering difficulties while drilling holes for threaded rods?

Ensure the drill bit is sharp and the right size for the threaded rod. Make sure the drill is set to the right speed and torque for the material you are drilling. Use a center punch to mark the exact spot you want to drill. Use a lubricant to prevent overheating and wear on the drill bit. Make sure the threaded rod is properly secured in the drill chuck to prevent it from slipping or rotating.

What steps should I take for disassembly or repositioning the threaded rods during maintenance services?

Unscrew the threaded rod from the fixture or machinery. Place a wrench on the head of the rod and turn it counterclockwise to loosen the nut. Once the nut is removed, slide the threaded rod out of the hole. To reposition the threaded rod, insert it into the hole and tighten the nut with a wrench.

How to install grade 8 steel threaded rods?

Start by drilling a hole into the material that is the same size or slightly larger than the diameter of the threaded rod. Insert the threaded rod into the hole and secure it with a nut. Use a wrench to tighten the nut until it is snug, but not overly tight.

What safety instructions should I follow when using grade 8 steel threaded rods?

Wear safety glasses and gloves to protect your eyes and hands from any debris or sharp edges. Make sure the drill bit is sharp and the right size for the threaded rod. Use a lubricant to prevent overheating and wear on the drill bit. Secure the threaded rod in the drill chuck to prevent it from slipping or rotating.

What types of threaded rods are available and which is the right fit for me?

Threaded rods are available in a variety of materials, such as stainless steel, brass, and grade 8 steel. The right fit for you will depend on the specific application and the material you are working with. Consider the size of the hole you are drilling, the weight of the material, and the environment you are working in before selecting the right threaded rod.