5/16" Outside Dia. Garolite Round Spacers

Length Pkg. Qty.
3/16" 1
1/4" 1
5/16" 1
3/8" 1
1/2" 1

Can't find what you are looking for?

We are here to help!
find what you are looking for?
Description
Garolite round spacers are precision-engineered components used to provide spacing between two components. They are made from garolite, a high-temperature, high-pressure resistant material that is highly durable and resistant to corrosion. Garolite round spacers are available in a variety of sizes and shapes and provide a secure and reliable connection between two components. They are commonly used in the aerospace, automotive, and medical industries, as well as in the construction of electronic and electrical equipment. Garolite round spacers are ideal for applications that require a secure and reliable connection with minimal space requirements.
Frequently Asked Questions

What should I do when encountering difficulties while drilling holes for round spacers?

When drilling holes for round spacers, it is important to ensure that the drill bit is sharp and that it is the correct size for the spacer. Additionally, you should use a drill press and a drill stop to prevent the drill bit from going too deep into the material. Make sure to use a lubricant to reduce friction and heat. Lastly, use a slow and steady speed when drilling.

What safety instructions should I follow when using garolite round spacers?

When using garolite round spacers, it is important to wear safety glasses and a dust mask to protect your eyes and lungs from any flying particles. Additionally, use a steady hand and avoid over-tightening the screws. Make sure to wear gloves to protect your hands from any sharp edges or hot surfaces. Lastly, always keep the workspace clear of any debris or clutter.